Shop All Round Dies
Kodiak Cutting Tools
3/4-10 Die Split Round Adjustable High Speed Steel
Mfr # 5472203
Zoro # G8652676
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length 1-1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472203
- Zoro # G8652676
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | 1-1/2 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- OTC Bearing Cup Replacer, Heavy-Dut (7180)
- NORSEMAN BY VIKING DRILL AND TOOL 3 Piece 5/16 in., 9/16 in., and 13/16" Step Reamer Set (99980)
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KODIAK CUTTING TOOLS 1" Die Stock for Round Die (5470201)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable High Speed Steel (5471906)
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- Kodiak Cutting Tools Round Dies