Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
3/32 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483225
Zoro # G8650174
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0938 (3/32)
- Number of Flutes 4
- Material High Speed Steel
- Overall Length 3
- Drill Bit Size 0.0938 (3/32)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483225
- Zoro # G8650174
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0938 (3/32) |
Overall Length | 3 |
Drill Bit Size | 0.0938 (3/32) |
Drilling Length | .0880 |
Shank Diameter | 0.088 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Ratcheting Cable Slitter (RCS-25)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers