Shop All Hand Reamers
Kodiak Cutting Tools
3/32 Cobalt Reamer Right-Hand Spiral
Mfr # 5490463
Zoro # G8573880
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.0938 (3/32)
- Drill Bit Size 0.0938 (3/32)
- Drilling Length .0880
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490463
- Zoro # G8573880
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3 |
Size | 0.0938 (3/32) |
Drill Bit Size | 0.0938 (3/32) |
Drilling Length | .0880 |
Shank Diameter | 0.088 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, 12" Mirror (DUC-PLX12C)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 5/8 High Speed Steel Reamer Right-Hand Spiral (5489957)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- YG-1 TOOL CO Fiberglass Router Multi Flutes No End Cut (URT5A1AJ0250)
- Kodiak Cutting Tools Hand Reamers