Shop All Stub Drills
Kodiak Cutting Tools
#33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5404036
Zoro # G8569954
product price: $28.95
/pk 12, $2.41/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1130 (#33)
- Size 0.1130 (#33)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404036
- Zoro # G8569954
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1130 (#33) |
Size | 0.1130 (#33) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Length of Cut | 7/8" |
Overall Length In | 1-7/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- WILLIAMS Jobsite Box, Blue, 32 in W x 19 in D x 17-1/2 in H (JHW50950B)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- GROZ Copper Sledge Hammers, 14 lb., 30" (34611)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- Kodiak Cutting Tools Stub Drills