Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
3/16 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486910
Zoro # G8592799
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Cobalt
- Overall Length 1-1/8
- Drill Bit Size 0.1875 (3/16)
- Drilling Length .1805
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486910
- Zoro # G8592799
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1875 (3/16) |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 6-foot Nema Cord (SBS10-CN120N)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS 17/64 Cobalt Reamer Straight Flute Straight Shank (5487240)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- Kodiak Cutting Tools Cobalt Chucking Reamers