Shop All Straight Flute Drill Bits
Kodiak Cutting Tools
3/16 Carbide Drill Straight Flute ALTIN Coated
Mfr # 5529227
Zoro # G8608409
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.1875 (3/16)
- Overall Length 2
- Number of Flutes 2
- Drilling Length 7/8
- Coating ALTIN
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5529227
- Zoro # G8608409
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Overall Length | 2 |
Drilling Length | 7/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide straight flute drills are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits 140° Split Point Designed for Drilling Hardened Materials ALTiN Coated Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
ALTIN Coating: A high performance coating for drilling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaLoc Plus Cutter Kit 1/2, 5/8, 3/4 in. (17802)
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- BON TOOL Walk Edger, Blue Steel 9" X 4", 1/4" Radius 3/8" Lip (22-738)
- AJAX TOOL WORKS CHISEL JP SK 5/8"W BLADE FLAT CHISEL (AJA960)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- Kodiak Cutting Tools Straight Flute Drill Bits