Shop All Spotting Drills
Kodiak Cutting Tools
3/16 Carbide Drill N/C Spotting Drill 140 Deg.
Mfr # 5438851
Zoro # G8578640
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size 0.1875 (3/16)
- Drill Bit Size 0.1875 (3/16)
- Number of Flutes 2
- Drilling Length 3/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438851
- Zoro # G8578640
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Size | 0.1875 (3/16) |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Socket Adapter Set, 4 pcs. (32973)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills