Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#30 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412561
Zoro # G8642544
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1285 (#30)
- Size 0.1285 (#30)
- Overall Length 2-3/4
- Number of Flutes 2
- Drilling Length 1-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412561
- Zoro # G8642544
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1285 (#30) |
Size | 0.1285 (#30) |
Overall Length | 2-3/4 |
Drilling Length | 1-5/8 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- CONCRETE PUMP SUPPLY Large Ready-Mix Washout Bags- Lined, L42'' x W42'' x H43'' - 1.9CY (BAG_RM_LG_LIN)
- COILHOSE PNEUMATICS Typhoon Siphon Tip (TSN16-PB)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- KODIAK CUTTING TOOLS #11 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes (5406742)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS 1/2 Jobber Length Drill Oxided 118 Deg. Pt (5404971)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt (5404729)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #50 (C72150)
- Kodiak Cutting Tools Jobber Length Drill Bits