Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#30 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416939
Zoro # G8634144
product price: $49.79
/pk 6, $8.30/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1285 (#30)
- Size 0.1285 (#30)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416939
- Zoro # G8634144
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1285 (#30) |
Size | 0.1285 (#30) |
Overall Length | 6 |
Drilling Length | 1-5/8 |
Details
Number of Flutes | 2 |
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- BLACK & DECKER Washer, Outer Clamp (390426-00)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- KODIAK CUTTING TOOLS 5/16 Drill Extra Long 12" Long Bright Finish 118 Deg. Pt (5417995)
- KODIAK CUTTING TOOLS 1/8 Drill Aircraft Ext. 6" Long 135 Deg. Split Pt (5416455)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- DRILL AMERICA #35x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1235)
- DRILL AMERICA #17x6" Cobalt Aircraft Extension Drill Bit (GLBCOX617)
- DRILL AMERICA 9/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/32)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- Kodiak Cutting Tools Extra Long Drill Bits