Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute
Mfr # 5496447
Zoro # G8656508
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16
- Drill Bit Size #3
- Number of Flutes 6
- Size #3
- Drilling Length 15/64
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496447
- Zoro # G8656508
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 2-15/16 |
Drill Bit Size | #3 |
Size | #3 |
Drilling Length | 15/64 |
Large Diameter | 0.2294 |
Small Diameter | 0.1813 |
Shank Diameter | 15/64 |
Details
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- DEWALT TOOL HOLDER (DG5173)
- TESA BROWN & SHARPE Inside Micrometer, 5 to 6" Range, 5 to 6", 0.0005" (00882702)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-187625D)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS #7 High Speed Steel Taper Pin Reamer Straight Flute (5496260)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- Kodiak Cutting Tools Taper Shank Drill Bits