Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#29 Carbide Jobber Length Drill
Mfr # 5439852
Zoro # G8619609
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1360 (#29)
- Size 0.1360 (#29)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-3/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439852
- Zoro # G8619609
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1360 (#29) |
Size | 0.1360 (#29) |
Overall Length | 2-1/2 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Wire Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS 3/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407820)
- KODIAK CUTTING TOOLS #55 Carbide Jobber Length Drill (5440138)
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill (5440050)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- Kodiak Cutting Tools Drill Bits