Shop All Stub Drills
Kodiak Cutting Tools
27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402353
Zoro # G8567599
product price: $32.79
/pk 6, $5.47/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4219 (27/64)
- Size 0.4219 (27/64)
- Overall Length 3-3/8
- Number of Flutes 2
- Drilling Length 2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402353
- Zoro # G8567599
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.4219 (27/64) |
Size | 0.4219 (27/64) |
Overall Length | 3-3/8 |
Drilling Length | 2 |
Length of Cut | 2 |
Overall Length In | 3-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- XCELITE Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw (51CGNN)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- Kodiak Cutting Tools Drill Bits