Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2756 (7MM) Carbide Reamer Standard Sizes
Mfr # 5460598
Zoro # G9185008
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2756 (7.0mm)
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.2756 (7.0mm)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460598
- Zoro # G9185008
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2756 (7.0mm) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2756 (7.0mm) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Air Piston, For Use With 99111 And 99501 High Pressure Stripped Pump, 339429 (339429)
- URREA Half round smooth files 12" (UFMM12)
- HOUGEN 13MM X 25MM RotaLoc Plus Annular Cutter (17902)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2188 (7/32) Carbide Reamer Standard Sizes (5459872)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0640 Carbide Reamer Decimal Size (5457705)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Carbide Chucking Reamers