Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.253 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476581
Zoro # G8645369
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.253
- Overall Length 6
- Material High Speed Steel
- Drill Bit Size 0.253
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476581
- Zoro # G8645369
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.253 |
Overall Length | 6 |
Drill Bit Size | 0.253 |
Drilling Length | 0.2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- MILWAUKEE TOOL Cord Set Assembly (22-64-2000)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS .145 HSS Chucking Reamer Straight Flute Straight Shank (5474623)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers