Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2495 Carbide Reamer Decimal Size
Mfr # 5460257
Zoro # G9182874
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3
- Size 0.2495
- Material Carbide
- Drill Bit Size 0.2495
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460257
- Zoro # G9182874
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2495 |
Drill Bit Size | 0.2495 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- LENOX 6", 8", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (121439KPE)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pins, 30mm (TCQZXM30ADP)
- KODIAK CUTTING TOOLS .1810 Carbide Reamer Decimal Size (5459355)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Carbide Chucking Reamers