Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2490 Carbide Reamer Decimal Size
Mfr # 5460246
Zoro # G9181964
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.249
- Overall Length 3
- Drill Bit Size 0.249
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460246
- Zoro # G9181964
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.249 |
Overall Length | 3 |
Drill Bit Size | 0.249 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/4" Angle Die Grinder (UT8715-20)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-22559)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2188 (7/32) Carbide Reamer Standard Sizes (5459872)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Kodiak Cutting Tools Reamers