Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.231 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5476174
Zoro # G8600550
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.231
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 6
- Drill Bit Size 0.231
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476174
- Zoro # G8600550
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.231 |
Overall Length | 6 |
Drill Bit Size | 0.231 |
Drilling Length | 0.2265 |
Shank Diameter | 0.2265 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. RotaCut Hole Cutter (11116)
- DRILLCO 2-1/4 4" Depth of Cut Annular Cutter (94SE316)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- KRAFT TOOL Narrow Clevis to 1-3/8" Button Handle Ad (CC332N)
- KODIAK CUTTING TOOLS .3345 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478198)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- KODIAK CUTTING TOOLS .342 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478352)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS 33/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484633)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- Kodiak Cutting Tools Reamers