Shop All Hand Taps
Kodiak Cutting Tools
#2-56 Standard Hand Tap Machine Screw Sizes
Mfr # 5499824
Zoro # G8609678
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Tap Style Plug
- Number of Flutes 3
- Size #2-56
- Drill Bit Size #2-56
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499824
- Zoro # G8609678
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | Plug |
Number of Flutes | 3 |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M4-20 Knurled Thumb Screw (4N20F50)
- DIAMOND TILE TILE DRILL BIT 1"" DIAM (MB-65207)
- VISION-LUXO STAYS Lens, 6D (SPD025979)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS M18X1.5 Standard Hand Tap Metric TIN Coated (5544036)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502849)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504103)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501331)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Standard Hand Tap Metric (5511033)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- Kodiak Cutting Tools Hand Taps