Shop All Tap Sets
Kodiak Cutting Tools
#2-56 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5499868
Zoro # G8618787
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 7/16
- Drill Bit Size #2-56
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499868
- Zoro # G8618787
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 3 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1281)
- WOODWARD FAB Tipping Die for Bead Roller, Steel (BRTD)
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- IGAGING Portable Digital Angle Gauge with Magnetic Base - 35-222-6 (35-222-6)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap 3 Piece Tap Sets (5500055)
- KODIAK CUTTING TOOLS #4-40 Standard Hand Tap 3 Piece Tap Sets (5500275)
- KODIAK CUTTING TOOLS #4-48 Standard Hand Tap 3 Piece Tap Sets (5500385)
- KODIAK CUTTING TOOLS #3-56 Standard Hand Tap 3 Piece Tap Sets (5500099)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- KODIAK CUTTING TOOLS 11/16-16 Standard Hand Tap 3 Piece Tap Sets (5505357)
- HHIP 1/16-27 TiN Coated Taper Pipe Tap (1011-3305)
- Kodiak Cutting Tools Tap Sets