Shop All Thread Forming Taps
Kodiak Cutting Tools
2-56 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563082
Zoro # G9180677
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 2-56
- Drill Bit Size 2-56
- Drilling Length 0.141
- Thread Chamfer 1.5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563082
- Zoro # G9180677
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 2-56 |
Drill Bit Size | 2-56 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Limit | H4 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- AIRCAT $IMP COMPACT 1/2" 3.75" LONG 500 LB (ACA1057-TH)
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- OSG Thread Forming Tap, M10-1.50, Plug, TiCN, 0 Flutes (1410105308)
- Kodiak Cutting Tools Thread Forming Taps