Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1940 Carbide Reamer Decimal Size
Mfr # 5459553
Zoro # G9184746
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Size 0.194
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459553
- Zoro # G9184746
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.194 |
Drill Bit Size | 0.194 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double End Drill Size #20, HSS, Black Oxide (2UFF8)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- MILWAUKEE TOOL 3/8" x 18" Bellhanger Bit (48-13-7237)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (483109)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2188 (7/32) Carbide Reamer Standard Sizes (5459872)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- Kodiak Cutting Tools Reamers