Shop All Stub Drills
Kodiak Cutting Tools
#18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534496
Zoro # G8636600
product price: $70.79
/pk 12, $5.90/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1695 (#18)
- Size 0.1695 (#18)
- Overall Length 2-1/8
- Number of Flutes 2
- Drilling Length 1-1/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534496
- Zoro # G8636600
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1695 (#18) |
Size | 0.1695 (#18) |
Overall Length | 2-1/8 |
Drilling Length | 1-1/16 |
Length of Cut | 1-1/16" |
Overall Length In | 2-1/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-12 Carbon Steel Left Hand Hex Die (DWTHX91612LH)
- STARRETT Trammel (C251B)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- DRILL AMERICA #6 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO6)
- Kodiak Cutting Tools Stub Drills