Shop All Stub Drills
Kodiak Cutting Tools
#18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5403871
Zoro # G8614009
product price: $40.49
/pk 12, $3.37/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1695 (#18)
- Size 0.1695 (#18)
- Overall Length 2-1/8
- Number of Flutes 2
- Drilling Length 1-1/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403871
- Zoro # G8614009
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1695 (#18) |
Size | 0.1695 (#18) |
Overall Length | 2-1/8 |
Drilling Length | 1-1/16 |
Length of Cut | 1-1/16" |
Overall Length In | 2-1/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/4'' Cup & Die Set (1-1/4'' Conduit) (HPS134)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- EXCEL BLADES K10 Snap Knife, 9mm Light Duty Retracting Plastic Box Cutter Red, 12pk (16010)
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- Kodiak Cutting Tools Stub Drills