Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill
Mfr # 86279512
Zoro # G8679687
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 86279512
- Zoro # G8679687
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/2 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Coating | Uncoated |
Description
End Mills
These items are typically in stock, but do not qualify for the 1-2 day delivery program. Please allow additional transit time from our east coast warehouse or contact us for expedited delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/2"-13 (T/A54731)
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set (3900-3013)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- WILLIAMS Williams Extra Long Cold Chisel, 5/8" Flat, 12" (C-120)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End ALTIN Coated (5429985)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose (5431756)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Single End TICN Coated (5463887)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro Square End (5446474)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- Kodiak Cutting Tools End Mills