Shop All Spotting Drills
Kodiak Cutting Tools
1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated
Mfr # 5438907
Zoro # G8595574
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Number of Flutes 2
- Drilling Length 1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438907
- Zoro # G8595574
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
142 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET 1/4" UNIVERSAL SET (AJA1637)
- GREENLEE Battery Knock Out Kit (LS50L2)
- SKIL Rotary Hammer Kit with PW, 900 RPM, 20V DC (RH170202)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills