Shop All Countersinks
Kodiak Cutting Tools
1/8 Carbide Countersink Single Flute 82 Deg.
Mfr # 5418930
Zoro # G8635264
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-1/2
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Drilling Length 1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418930
- Zoro # G8635264
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 1-1/2 |
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 1 |
Coating | Solid Carbide - One Piece |
Shank Type | Solid Carbide - One Piece |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (DCH0512-G)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- FREUD Forstner Bit, 5/16" dia. (PB-0015)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Six Flute 82 Deg. (5419634)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- Kodiak Cutting Tools Countersinks