Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.167 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475008
Zoro # G8581005
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 1-1/8
- Size 0.167
- Drill Bit Size 0.167
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475008
- Zoro # G8581005
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.167 |
Drill Bit Size | 0.167 |
Drilling Length | 0.1595 |
Shank Diameter | 0.1595 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Half round smooth files 12" (UFMM12)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- DRILL AMERICA 19.00mm HSS Straight Shank Chucking Reamer (DWRR19.0MM)
- Kodiak Cutting Tools Reamers