Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
1/4 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5404795
Zoro # G8634080
product price: $30.49
/pk 12, $2.54/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Overall Length 4
- Number of Flutes 2
- Drilling Length 2-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404795
- Zoro # G8634080
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Overall Length | 4 |
Drilling Length | 2-3/4 |
Details
Number of Flutes | 2 |
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Black Oxide Surface Finish Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Black Oxide Surface Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- GENERAL TOOLS Knife Hobby Set 18 Piece (95618)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS 3/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407820)
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt (5405675)
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409690)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- WESTWARD #48 2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM19)
- Kodiak Cutting Tools Jobber Length Drill Bits