Shop All Counterbores
Kodiak Cutting Tools
1/4 Counterbore On Size Capscrew Style
Mfr # 5495710
Zoro # G8645974
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Number of Flutes [delete]
- Size 1/4
- Drill Bit Size 1/4
- Drilling Length 5-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495710
- Zoro # G8645974
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | 1/4 |
Drill Bit Size | 1/4 |
Drilling Length | 5-5/8 |
Pilot Size | 0.25 |
Flute Size | 0.38 |
Details
Number of Flutes | [delete] |
Tolerance | std. |
Series Number | 901 |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- Kodiak Cutting Tools Porting Tools & Counterbores