Shop All Cobalt End Mills
Kodiak Cutting Tools
1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468518
Zoro # G8623818
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 3
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 3/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5468518
- Zoro # G8623818
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 5/8 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 3/8 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X20)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4911900)
- Kodiak Cutting Tools End Mills