Shop All Carbide End Mills
Kodiak Cutting Tools
1/4 Carbide Endmill 4 Flute Single End Ball Nose Long
Mfr # 5437080
Zoro # G8568210
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5437080
- Zoro # G8568210
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® long series ball end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Long Ball ALCRO-MAX Coated (5555490)
- KODIAK CUTTING TOOLS 0.005 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522682)
- KODIAK CUTTING TOOLS 7/64 Solid Micrograin 2 Flute Carbide Endmill Single End (5429633)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450584)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Single End 45 Deg. ALTIN Coated (5443603)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- Kodiak Cutting Tools Carbide End Mills