Shop All Stub Drills
Kodiak Cutting Tools
1/4 Carbide Drill Screw Machine Length
Mfr # 5441623
Zoro # G8627187
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5441623
- Zoro # G8627187
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Overall Length | 2-1/2 |
Drilling Length | 1-1/4 |
Length of Cut | 1-1/4" |
Overall Length In | 2-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- Kodiak Cutting Tools Stub Drills