Shop All Countersinks
Kodiak Cutting Tools
1/4 Carbide Countersink Single Flute 82 Deg.
Mfr # 5418952
Zoro # G8642167
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Drilling Length 1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418952
- Zoro # G8642167
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 1 |
Coating | Solid Carbide - One Piece |
Shank Type | Solid Carbide - One Piece |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- WALTER Walter Prototyp - End mill (AH4033217-5/8)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 1/4 Carbide Countersink Six Flute 82 Deg. (5419590)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Six Flute 82 Deg. (5419634)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 82 Deg. (5419007)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills