Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-28 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel
Mfr # 5513486
Zoro # G8610630
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 3
- Size 1/4-28
- Drill Bit Size 1/4-28
- Drilling Length .255
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513486
- Zoro # G8610630
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral FluteHi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- MILWAUKEE TOOL Closed Reel Long Tape 100 Ft. (48-22-5101)
- BIG HORN 3 Piece Titanium Nitride Coated Steel Step Drill Bits (19243)
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) (S380CPS)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2932401)
- Kodiak Cutting Tools Taps