Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508096
Zoro # G8645560
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508096
- Zoro # G8645560
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 2 |
Limit | H2 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Hex (4216B)
- GENERAL TOOLS SCREWDRVR SET 4-5/8"" 10P (690)
- BIG HORN #12 VIX-BIT - 11/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19143)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514839)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- Kodiak Cutting Tools Taps