Shop All Drill Bit and Tap Sets
Kodiak Cutting Tools
1/4-28 Combination Drill & Tap
Mfr # 5498339
Zoro # G9182524
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25/32
- Drill Bit Size 1/4-28
- Drilling Length .255
- Number of Flutes 2
- Drill Length 17/32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498339
- Zoro # G9182524
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 25/32 |
Drill Bit Size | 1/4-28 |
Size | 1/4-28 |
Drilling Length | .255 |
Drill Length | 17/32 |
Shank Diameter | 0.255 |
Drill Size | 0.22 |
Thread Length | 25/32 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
These combined drill and tap tools are available in limited standard sizes and classes of fitReduce tool changes with this unique combined drill and tap Cuts down on cost both through less tooling and well and increased productivity without changing tools Bright finish combination drill and tap Combo Drill & Tap for one-pass drilling and tapping Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- STAHLWILLE TOOLS Ring insert tool Size 46 mm Size of mount 22x28 mm (58221046)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- KODIAK CUTTING TOOLS 5/16-24 Combination Drill & Tap (5498361)
- KODIAK CUTTING TOOLS #4-40 Combination Drill & Tap (5498251)
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap (5498383)
- KODIAK CUTTING TOOLS #10-32 Combination Drill & Tap (5498306)
- KODIAK CUTTING TOOLS 7/16-14 Combination Drill & Tap (5498394)
- DRILL AMERICA 5/16in-32 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-32)
- Kodiak Cutting Tools Drill Bit and Tap Sets