Shop All Hand Taps
Kodiak Cutting Tools
1/4-20 Standard Hand Tap Fractional
Mfr # 5502739
Zoro # G8615454
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Number of Flutes 3
- Tap Style Bottom
- Size 1/4-20
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502739
- Zoro # G8615454
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Tap Style | Bottom |
Limit | H5 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- FACOM Insulated Tool Set, 39 pc. (FC-2184C.VSE)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502849)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499824)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543739)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505445)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- Kodiak Cutting Tools Taps