Shop All Hand Taps
Kodiak Cutting Tools
1/4-20 Standard Hand Tap Fractional
Mfr # 5502651
Zoro # G8624509
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Tap Style Plug
- Number of Flutes 4
- Size 1/4-20
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502651
- Zoro # G8624509
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Bit Set, 68 pcs., 3/16" Hex Shank (75971)
- S.M. ARNOLD EXT HANDLE ADAPT F/ 25-926 (AR25-930)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502057)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501331)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Standard Hand Tap Metric (5511033)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Bottoming Tap (DWT60887)
- Kodiak Cutting Tools Hand Taps