Shop All Hand Taps
Kodiak Cutting Tools
1/4-20 Standard Hand Tap Fractional
Mfr # 5502563
Zoro # G8639078
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Number of Flutes 4
- Tap Style Bottom
- Size 1/4-20
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502563
- Zoro # G8639078
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H2 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BLADE RECIP 6x3/4 F/MTL 14TPI (5pk) (MP723065-A-5)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- KODIAK CUTTING TOOLS M18X2.5 Standard Hand Tap Metric TIN Coated (5544058)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- Kodiak Cutting Tools Taps