Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-20 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5573981
Zoro # G8671576
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 3
- Size 1/4-20
- Drill Bit Size 1/4-20
- Drilling Length .255
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573981
- Zoro # G8671576
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 2 Inch Combination Wrench (WCB23050)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6472E)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- PROTO SAE L Key, 7/32" Tip Size, 4 7/8 in Long, 1 in Short (J46214)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- Kodiak Cutting Tools Taps