Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563192
Zoro # G9182917
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 1/4-20
- Drill Bit Size 1/4-20
- Drilling Length 0.255
- Thread Chamfer 1.5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563192
- Zoro # G9182917
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | 0.255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Limit | H8 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- AVEN Crimping Die A3 AWG 26-22/24-18/22-16 (10189D)
- WIHA 10 Piece Metric L-Shape Hex Key Set, 13693 (13693)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510362)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- Kodiak Cutting Tools Thread Forming Taps