Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5514883
Zoro # G8665766
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size 1/4-20
- Drill Bit Size 1/4-20
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514883
- Zoro # G8665766
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Limit | H3 |
Coating | TIN |
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Flexclaw(R) Pickup Tool (CMMT14112)
- GUARDAIR Ergonomic Air Gun, 48" Extension (LZR600048AA)
- PROTO 3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5216S)
- PROTO 5/16 Screw Extractor, 6 Piece (577-9524)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- Kodiak Cutting Tools Taps