Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Spiral Pt Bottoming Tap
Mfr # 5509108
Zoro # G8659877
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size 1/4-20
- Drill Bit Size 1/4-20
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509108
- Zoro # G8659877
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- S&G TOOL AID WEATHER PACK TERMINALS CRIMPING KIT (SG18850)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- KODIAK CUTTING TOOLS 5/16-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512551)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- Kodiak Cutting Tools Taps