Shop All Drill Bit and Tap Sets
Kodiak Cutting Tools
1/4-20 Combination Drill & Tap
Mfr # 5498328
Zoro # G9181395
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25/32
- Drill Bit Size 1/4-20
- Drilling Length .255
- Number of Flutes 2
- Drill Length 17/32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498328
- Zoro # G9181395
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 25/32 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Drill Length | 17/32 |
Shank Diameter | 0.255 |
Thread Length | 25/32 |
Drill Size | 0.208 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
These combined drill and tap tools are available in limited standard sizes and classes of fitReduce tool changes with this unique combined drill and tap Cuts down on cost both through less tooling and well and increased productivity without changing tools Bright finish combination drill and tap Combo Drill & Tap for one-pass drilling and tapping Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- WESTWARD Comb. Wrench, 30mm, Metric, Full Polish (54RY75)
- DRILL AMERICA 1"-20 HSS Plug Hand Tap (DWTST1-20P)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- KODIAK CUTTING TOOLS 7/16-14 Combination Drill & Tap (5498394)
- KODIAK CUTTING TOOLS 1/4-28 Combination Drill & Tap (5498339)
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap (5498383)
- KODIAK CUTTING TOOLS MS18TD TAP & DRILL SET Tap & Drill Sets (5420437)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- KODIAK CUTTING TOOLS #4-40 Combination Drill & Tap (5498251)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- Kodiak Cutting Tools Drill Bit and Tap Sets