Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 Taper Pipe Tap NPTF Dryseal Tap TIN Coated
Mfr # 5545733
Zoro # G8613415
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/16
- Size 1/4-18
- Drill Bit Size 1/4-18
- Drilling Length .5625
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5545733
- Zoro # G8613415
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 1/4-18 |
Drill Bit Size | 1/4-18 |
Drilling Length | .5625 |
Square Size | 0.421 |
Shank Diameter | 0.5625 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Coating | TIN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- JOHNSON LEVEL & TOOL 6 Stainless Steel Pocket Clip Rule (7202)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512320)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512477)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- Kodiak Cutting Tools Pipe Taps