Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 High Speed Steel Straight Pipe Tap NPS
Mfr # 5512694
Zoro # G8641047
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/16
- Size 1/4-18
- Drilling Length .5625
- Drill Bit Size 1/4-18
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512694
- Zoro # G8641047
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 1/4-18 |
Drilling Length | .5625 |
Drill Bit Size | 1/4-18 |
Square Size | 0.421 |
Shank Diameter | 0.5625 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (818.628.11)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- MILWAUKEE TOOL Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade (48-41-0720)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- Kodiak Cutting Tools Pipe Taps