Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
13/64 Carbide Jobber Length Drill
Mfr # 5439038
Zoro # G8620500
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2031 (13/64)
- Size 0.2031 (13/64)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439038
- Zoro # G8620500
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2031 (13/64) |
Size | 0.2031 (13/64) |
Overall Length | 3 |
Drilling Length | 1-3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Fractional Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL S-Class Fish Tape 50FT (31-160)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- KODIAK CUTTING TOOLS #12 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408238)
- KODIAK CUTTING TOOLS #25 Carbide Jobber Length Drill (5439808)
- KODIAK CUTTING TOOLS E Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5536289)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/16 (57220)
- Kodiak Cutting Tools Jobber Length Drill Bits