Kodiak Cutting Tools

.1247 Cobalt Reamer Straight Flute Dowel Pin Sizes


product price: $21.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 7/8
  • Size 0.1247
  • Number of Flutes 4
  • Drill Bit Size 0.1247
  • Drilling Length .1190
See all product information

Product Information

Dimensions

Overall Length 7/8
Size 0.1247
Drill Bit Size 0.1247
Drilling Length .1190
Shank Diameter 0.119

Details

Number of Flutes 4

Description

  • M42 Cobalt Material
  • Straight Flute Chucking Reamer
  • Dowel Pin Sizes
    Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.