Shop All Stub Drills
Kodiak Cutting Tools
1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534298
Zoro # G8655896
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5000 (1/2)
- Size 0.5000 (1/2)
- Overall Length 3-3/4
- Number of Flutes 2
- Drilling Length 2-1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534298
- Zoro # G8655896
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Overall Length | 3-3/4 |
Drilling Length | 2-1/4 |
Length of Cut | 2-1/4" |
Overall Length In | 3-3/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- WILLIAMS Williams Lineman"s Plier, 7", OAL (PL-204C-TH)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- BOJO TOOLS Micro Scrapers Kit (MST2-3KIT3-CEL)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 1/4 in, 12PK (R401/4)
- Kodiak Cutting Tools Drill Bits