Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#12 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408238
Zoro # G8563645
product price: $26.25
/pk 12, $2.19/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1890 (#12)
- Size 0.1890 (#12)
- Overall Length 3-1/2
- Number of Flutes 2
- Drilling Length 2-5/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408238
- Zoro # G8563645
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1890 (#12) |
Size | 0.1890 (#12) |
Overall Length | 3-1/2 |
Drilling Length | 2-5/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- KODIAK CUTTING TOOLS 3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412143)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- KODIAK CUTTING TOOLS 33/64 Jobber Length Drill Oxided 118 Deg. Pt (5404982)
- KODIAK CUTTING TOOLS #56 Jobber Length Drill Oxided 118 Deg. Pt (5405719)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- Kodiak Cutting Tools Jobber Length Drill Bits